Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112016 Ford Truck F450, CSC2RT02FD8464
Mfr # CSC2RT02FD8464
Zoro # G6663821
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2016 Ford Truck F-450 (Super Duty)
Family Code
FD8464
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT02FD8464
- Zoro #
- G6663821
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree Advantage Timber with Black Sides
- For Use With
- For 2011 To 2016 Ford Truck F-450 (Super Duty)
- Family Code
- FD8464
Description
Seat Covers in Neosupreme for 2011-2016 Ford Truck F-450 (Super Duty) - (R), CREW CAB, 60/40, 60-section on dr. side, w/o console, w/3 remov hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov