Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20112020 Dodge Journey, CSC2KT17DG9550
Mfr # CSC2KT17DG9550
Zoro # G5283808
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9550
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT17DG9550
- Zoro #
- G5283808
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2011 To 2020 Dodge Journey
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- DG9550
Description
Seat Covers in Neosupreme for 2011-2020 Dodge Journey - (M), Second Row, 40/60, w/3 removable headrests, w/2 cupholders built in armrest, w/60 on pass side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov