Shop COVERKING

Neosupreme Seat Covers for 20112020 Dodge Journey, CSC2MO04DG9544

  • Mfr # CSC2MO04DG9544

  • Zoro # G6247233


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9544
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO04DG9544
Zoro #
G6247233
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Obsession with Black Sides
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9544

Description

Seat Covers in Neosupreme for 2011-2020 Dodge Journey - (F), 50/50 bkt, w/adj. non-remv hdrst, w/o fold-down pas st, w/man dr, w/man pas, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews