Shop COVERKING

Neosupreme Seat Covers for 20112020 Dodge Journey, CSC2MO08DG9543

  • Mfr # CSC2MO08DG9543

  • Zoro # G6359592


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9543
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO08DG9543
Zoro #
G6359592
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Color
Camo Mossy Oak Brush with Black Sides
Family Code
DG9543

Description

Seat Covers in Neosupreme for 2011-2020 Dodge Journey - (F), 50/50 bkt, w/adj. non-remv hdrst, w/o fold-down pas st, w/pwr dr, w/man pas, w/side airbag

Ratings & reviews