Shop COVERKING

Neosupreme Seat Covers for 20112020 Dodge Journey, CSC2RT06DG9551

  • Mfr # CSC2RT06DG9551
  • Zoro # G6652612

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9551
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT06DG9551
Zoro #
G6652612
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2020 Dodge Journey
Color
Camo Realtree Max-5 with Black Sides
Family Code
DG9551

Description

Seat Covers in Neosupreme for 2011-2020 Dodge Journey - (R), Third Row, 50/50 split bench, solid bottom, w/2 non-removable headrests

Ratings & reviews