Shop COVERKING

Neosupreme Seat Covers for 20122012 Dodge Challenger, CSC2PD34DG9258

  • Mfr # CSC2PD34DG9258
  • Zoro # G6472554

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2012 Dodge Challenger
Family Code
DG9258
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD34DG9258
Zoro #
G6472554
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Jungle with Black Sides
For Use With
For 2012 To 2012 Dodge Challenger
Family Code
DG9258

Description

Seat Covers in Neosupreme for 2012-2012 Dodge Challenger - (F), R/T Plus Model, 50/50 bucket, w/seat-mounted side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews