Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122012 Hyundai Veloster, CSC2KT10HI9309
- Mfr # CSC2KT10HI9309
- Zoro # G5204802
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2012 Hyundai Veloster
Family Code
HI9309
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT10HI9309
- Zoro #
- G5204802
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Typhon With Black Sides
- For Use With
- For 2012 To 2012 Hyundai Veloster
- Family Code
- HI9309
Description
Seat Covers in Neosupreme for 2012-2012 Hyundai Veloster - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver seat, w/manual passenger seat