Shop COVERKING

Neosupreme Seat Covers for 20122012 Toyota Prius v, CSC2MO09TT9555

  • Mfr # CSC2MO09TT9555
  • Zoro # G6395073

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Prius v
Family Code
TT9555
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO09TT9555
Zoro #
G6395073
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Prius v
Color
Camo Mossy Oak Break Up Winter Print with Black Sides
Family Code
TT9555

Description

Seat Covers in Neosupreme for 2012-2012 Toyota Prius v - (R), v Three Model, 40/60 split bench, w/3 removable headrests, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews