Shop COVERKING

Neosupreme Seat Covers for 20122012 Toyota Prius v, CSC2PD38TT9555

  • Mfr # CSC2PD38TT9555

  • Zoro # G5411862


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Prius v
Family Code
TT9555
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD38TT9555
Zoro #
G5411862
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Prius v
Color
Digital Camo Pink with Black Sides
Family Code
TT9555

Description

Seat Covers in Neosupreme for 2012-2012 Toyota Prius v - (R), v Three Model, 40/60 split bench, w/3 removable headrests, w/built-in 60 armrest

Ratings & reviews