Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122012 Toyota Prius v, CSCKT09TT9554
- Mfr # CSCKT09TT9554
- Zoro # G6713838
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Prius v
Family Code
TT9554
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT09TT9554
- Zoro #
- G6713838
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2012 To 2012 Toyota Prius v
- Color
- Kryptek Camo Nomad Solid
- Family Code
- TT9554
Description
Seat Covers in Neosupreme for 2012-2012 Toyota Prius v - (R), v Two Model, 40/60 split bench, w/3 removable headrests, w/built-in 60 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov