Shop COVERKING

Neosupreme Seat Covers for 20122014 Honda Insight, CSC2RT07HD9651

  • Mfr # CSC2RT07HD9651

  • Zoro # G6598344


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2014 Honda Insight
Family Code
HD9651
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT07HD9651
Zoro #
G6598344
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree AP Pink with Black Sides
For Use With
For 2012 To 2014 Honda Insight
Family Code
HD9651

Description

Seat Covers in Neosupreme for 2012-2014 Honda Insight - (F), LX MODEL ONLY, 50/50 bucket, w/removable headrest, w/side airbag (NOT FOR EX MODEL)

Ratings & reviews