Shop COVERKING

Neosupreme Seat Covers for 20122014 Nissan Xterra, CSC2KT12NS9752

  • Mfr # CSC2KT12NS9752
  • Zoro # G5164640

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2014 Nissan Xterra
Family Code
NS9752
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT12NS9752
Zoro #
G5164640
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2014 Nissan Xterra
Color
Kryptek Camo Yeti With Black Sides
Family Code
NS9752

Description

Seat Covers in Neosupreme for 2012-2014 Nissan Xterra - (F), 50/50 manual bucket, w/2 turning knob, w/manual lumbar, w/folding flat pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.