Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122015 Ford Truck F450, CSC2MO03FD9659
Mfr # CSC2MO03FD9659
Zoro # G6274122
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2015 Ford Truck F-450 (Super Duty)
Family Code
FD9659
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO03FD9659
- Zoro #
- G6274122
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2012 To 2015 Ford Truck F-450 (Super Duty)
- Color
- Camo Mossy Oak Treestand with Black Sides
- Family Code
- FD9659
Description
Seat Covers in Neosupreme for 2012-2015 Ford Truck F-450 (Super Duty) - (F), 50/50 bucket, w/removable headrest, w/o builtin belt, w/o armrest, w/side airbag