Shop COVERKING

Neosupreme Seat Covers for 20122015 Nissan Xterra, CSC2RT07NS9756

  • Mfr # CSC2RT07NS9756

  • Zoro # G6599519


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2015 Nissan Xterra
Family Code
NS9756
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT07NS9756
Zoro #
G6599519
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree AP Pink with Black Sides
For Use With
For 2012 To 2015 Nissan Xterra
Family Code
NS9756

Description

Seat Covers in Neosupreme for 2012-2015 Nissan Xterra - (R), 60/40 split bench, w/2 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews