Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122016 Ford Truck F450, CSC2PD36FD9660
Mfr # CSC2PD36FD9660
Zoro # G6513419
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Ford Truck F-450 (Super Duty)
Family Code
FD9660
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSC2PD36FD9660
Zoro #
G6513419
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Sand with Black Sides
For Use With
For 2012 To 2016 Ford Truck F-450 (Super Duty)
Family Code
FD9660
Description
Seat Covers in Neosupreme for 2012-2016 Ford Truck F-450 (Super Duty) - (F), 40/20/40, w/remov hdrst, w/o builtin belt, w/bottm consl, w/top consl&cupholdr, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.