Shop COVERKING

Neosupreme Seat Covers for 20122016 Ford Truck F450, CSCKT12FD9660

  • Mfr # CSCKT12FD9660

  • Zoro # G6757183


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Ford Truck F-450 (Super Duty)
Family Code
FD9660
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT12FD9660
Zoro #
G6757183
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Yeti Solid
For Use With
For 2012 To 2016 Ford Truck F-450 (Super Duty)
Family Code
FD9660

Description

Seat Covers in Neosupreme for 2012-2016 Ford Truck F-450 (Super Duty) - (F), 40/20/40, w/remov hdrst, w/o builtin belt, w/bottm consl, w/top consl&cupholdr, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews