Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122016 Ford Truck F450, CSCMO05FD9661
- Mfr # CSCMO05FD9661
- Zoro # G6873158
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Ford Truck F-450 (Super Duty)
Family Code
FD9661
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO05FD9661
- Zoro #
- G6873158
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2012 To 2016 Ford Truck F-450 (Super Duty)
- Color
- Camo Mossy Oak Duck Blind Solid
- Family Code
- FD9661
Description
Seat Covers in Neosupreme for 2012-2016 Ford Truck F-450 (Super Duty) - (F), 40/20/40, w/remov hdrst, w/o builtin belt, w/o bottm consl, w/top consl&cupholdr, w/side airbag