Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122016 Hyundai Accent, CSC2KT14HI9285
Mfr # CSC2KT14HI9285
Zoro # G5220823
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Hyundai Accent
Family Code
HI9285
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT14HI9285
- Zoro #
- G5220823
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2012 To 2016 Hyundai Accent
- Color
- Kryptek Camo Pontus With Black Sides
- Family Code
- HI9285
Description
Seat Covers in Neosupreme for 2012-2016 Hyundai Accent - (F), 4drs Sedan ONLY, 50/50 bucket, w/removable headrest, w/side airbag, w/dr seat-mount armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.