Neosupreme Seat Covers for 20122016 Tesla Model S, CSC2KT15TS4012

  • Mfr # CSC2KT15TS4012

  • Zoro # G5345344


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Tesla Model S
Family Code
TS4012
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15TS4012
Zoro #
G5345344
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Neptune With Black Sides
For Use With
For 2012 To 2016 Tesla Model S
Family Code
TS4012

Description

Seat Covers in Neosupreme for 2012-2016 Tesla Model S - (F), 50/50 highback, w/blt-in hdrst, w/side airbag, NOT FOR NEXT GEN SPORT SEAT, UNSURE? SEND PHOTO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.