Shop COVERKING

Neosupreme Seat Covers for 20122017 Hyundai Accent, CSC2PD34HI9290

  • Mfr # CSC2PD34HI9290

  • Zoro # G6408294


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2017 Hyundai Accent
Family Code
HI9290
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD34HI9290
Zoro #
G6408294
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2017 Hyundai Accent
Color
Digital Camo Jungle with Black Sides
Family Code
HI9290

Description

Seat Covers in Neosupreme for 2012-2017 Hyundai Accent - (F), 5drs Hatchback ONLY, 50/50 bucket, w/remov headrest, w/side airbag, w/o dr seat-mount armrest

Ratings & reviews