Shop COVERKING

Neosupreme Seat Covers for 20122017 Toyota Prius v, CSC2MO04TT9521

  • Mfr # CSC2MO04TT9521

  • Zoro # G6260253


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2017 Toyota Prius v
Family Code
TT9521
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO04TT9521
Zoro #
G6260253
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Obsession with Black Sides
For Use With
For 2012 To 2017 Toyota Prius v
Family Code
TT9521

Description

Seat Covers in Neosupreme for 2012-2017 Toyota Prius v - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual dr & pass, w/power driver lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews