Shop COVERKING

Neosupreme Seat Covers for 20122017 Toyota Prius v, CSC2PD34TT9634

  • Mfr # CSC2PD34TT9634
  • Zoro # G6500913

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2017 Toyota Prius v
Family Code
TT9634
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD34TT9634
Zoro #
G6500913
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2017 Toyota Prius v
Color
Digital Camo Jungle with Black Sides
Family Code
TT9634

Description

Seat Covers in Neosupreme for 2012-2017 Toyota Prius v - (R), 40/60 split bench, w/3 removable headrests, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.