Shop COVERKING

Neosupreme Seat Covers for 20122018 Hino 268 Series, CSC2KT14HO0001

  • Mfr # CSC2KT14HO0001
  • Zoro # G5248622

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2018 Hino 268 Series Conventional
Family Code
HO0001
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT14HO0001
Zoro #
G5248622
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2018 Hino 268 Series Conventional
Color
Kryptek Camo Pontus With Black Sides
Family Code
HO0001

Description

Seat Covers in Neosupreme for 2012-2018 Hino 268 Series Conventional - (F), 40/60 Split Bench, w/Driver Bucket Seat, w/air control & 60 passenger seat for 2 seaters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.