Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122018 Hino 268 Series, CSC2MO03HO0001
Mfr # CSC2MO03HO0001
Zoro # G5344349
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2018 Hino 268 Series Conventional
Family Code
HO0001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO03HO0001
- Zoro #
- G5344349
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2012 To 2018 Hino 268 Series Conventional
- Color
- Camo Mossy Oak Treestand with Black Sides
- Family Code
- HO0001
Description
Seat Covers in Neosupreme for 2012-2018 Hino 268 Series Conventional - (F), 40/60 Split Bench, w/Driver Bucket Seat, w/air control & 60 passenger seat for 2 seaters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.