Shop COVERKING

Neosupreme Seat Covers for 20122019 Toyota Prius c, CSC2KT07TT9778

  • Mfr # CSC2KT07TT9778
  • Zoro # G5105262

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9778
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT07TT9778
Zoro #
G5105262
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Highlander With Black Sides
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9778

Description

Seat Covers in Neosupreme for 2012-2019 Toyota Prius c - (F) 50/50 Highback Bucket (built-in headrest), w/manual driver and manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews