Shop COVERKING

Neosupreme Seat Covers for 20122019 Toyota Prius c, CSC2MO06TT9612

  • Mfr # CSC2MO06TT9612

  • Zoro # G6327690


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9612
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO06TT9612
Zoro #
G6327690
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Mossy Oak Bottomland with Black Sides
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9612

Description

Seat Covers in Neosupreme for 2012-2019 Toyota Prius c - (R), 60/40 Split Bench, Solid Bottom, w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews