Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122019 Toyota Prius c, CSC2MO12TT9612
Mfr # CSC2MO12TT9612
Zoro # G6480309
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9612
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO12TT9612
- Zoro #
- G6480309
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Eclipse with Black sides
- Seat Position
- Rear
- For Use With
- For 2012 To 2019 Toyota Prius c
- Family Code
- TT9612
Description
Seat Covers in Neosupreme for 2012-2019 Toyota Prius c - (R), 60/40 Split Bench, Solid Bottom, w/3 removable headrests