Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122019 Toyota Prius c, CSC2PD34TT9613
Mfr # CSC2PD34TT9613
Zoro # G6498859
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9613
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34TT9613
- Zoro #
- G6498859
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2012 To 2019 Toyota Prius c
- Family Code
- TT9613
Description
Seat Covers in Neosupreme for 2012-2019 Toyota Prius c - (R), Solid Bench, Solid Bottom, w/3 removable headrests