Shop COVERKING

Neosupreme Seat Covers for 20122020 Ford Flex F, CSC2RT05FD9748

  • Mfr # CSC2RT05FD9748

  • Zoro # G6663718


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD9748
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT05FD9748
Zoro #
G6663718
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Ford Flex
Color
Camo Realtree XTRA with Black Sides
Family Code
FD9748

Description

Seat Covers in Neosupreme for 2012-2020 Ford Flex - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/fold-flat passenger seat, w/o DVD screens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.