Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122020 Ford Flex M, CSC2PD34FD9750
Mfr # CSC2PD34FD9750
Zoro # G6413930
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD9750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD34FD9750
- Zoro #
- G6413930
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2012 To 2020 Ford Flex
- Color
- Digital Camo Jungle with Black Sides
- Family Code
- FD9750
Description
Seat Covers in Neosupreme for 2012-2020 Ford Flex - (M), Second Row, 60/40, w/3 removable headrests, w/built-in 60 armrest (60 is on the driver side)