Shop COVERKING

Neosupreme Seat Covers for 20122020 Ford Flex R, CSC2KT11FD10132

  • Mfr # CSC2KT11FD10132
  • Zoro # G5197778

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD10132
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT11FD10132
Zoro #
G5197778
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2020 Ford Flex
Color
Kryptek Camo Inferno With Black Sides
Family Code
FD10132

Description

Seat Covers in Neosupreme for 2012-2020 Ford Flex - (R), 3rd Row, 50/50 Split, w/non-removable headrest, Manual Seat Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews