Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122020 Ford Flex R, CSC2KT14FD10132
Mfr # CSC2KT14FD10132
Zoro # G5318272
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD10132
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT14FD10132
- Zoro #
- G5318272
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Pontus With Black Sides
- For Use With
- For 2012 To 2020 Ford Flex
- Family Code
- FD10132
Description
Seat Covers in Neosupreme for 2012-2020 Ford Flex - (R), 3rd Row, 50/50 Split, w/non-removable headrest, Manual Seat Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov