Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122020 Nissan Frontier, CSC2KT14NS9759
Mfr # CSC2KT14NS9759
Zoro # G5242569
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Nissan Frontier
Family Code
NS9759
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT14NS9759
- Zoro #
- G5242569
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2012 To 2020 Nissan Frontier
- Color
- Kryptek Camo Pontus With Black Sides
- Family Code
- NS9759
Description
Seat Covers in Neosupreme for 2012-2020 Nissan Frontier - (F), 50/50 bkt, w/pwr dr, w/pwr pass, w/o manual lumbar, w/o folding pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov