Shop COVERKING

Neosupreme Seat Covers for 20122020 Nissan NV1500, CSC2PD38NS9841

  • Mfr # CSC2PD38NS9841

  • Zoro # G5401968


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV1500
Family Code
NS9841
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD38NS9841
Zoro #
G5401968
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV1500
Color
Digital Camo Pink with Black Sides
Family Code
NS9841

Description

Seat Covers in Neosupreme for 2012-2020 Nissan NV1500 - (F), S Model, 50/50,w/rmv hdrst, w/o side airbg, w/90 fold pas st, w/mn dr st, w/mn pas st, w/armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews