Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122020 Nissan NV3500, CSC2KT07NS9847
Mfr # CSC2KT07NS9847
Zoro # G4997234
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV3500
Family Code
NS9847
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07NS9847
- Zoro #
- G4997234
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Highlander With Black Sides
- For Use With
- For 2012 To 2020 Nissan NV3500
- Family Code
- NS9847
Description
Seat Covers in Neosupreme for 2012-2020 Nissan NV3500 - (F),S Model,50/50,w/rmv hdrst,w/o side airbg,w/o 90 fold pas st, w/mn dr st, w/mn pas st, w/o armrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov