Shop COVERKING

Neosupreme Seat Covers for 20122020 Nissan NV3500, CSC2PD34NS9450

  • Mfr # CSC2PD34NS9450
  • Zoro # G6510180

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV3500
Family Code
NS9450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD34NS9450
Zoro #
G6510180
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Jungle with Black Sides
For Use With
For 2012 To 2020 Nissan NV3500
Family Code
NS9450

Description

Seat Covers in Neosupreme for 2012-2020 Nissan NV3500 - (F),SV Model, 50/50 bkt, w/rmvbl hdrst, w/side arbg, w/90 deg fold pas st, w/pwr dr st, w/man pas st

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.