Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20122020 Nissan NV3500, CSC2PD38NS9472
- Mfr # CSC2PD38NS9472
- Zoro # G5421680
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV3500
Family Code
NS9472
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38NS9472
- Zoro #
- G5421680
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2012 To 2020 Nissan NV3500
- Color
- Digital Camo Pink with Black Sides
- Family Code
- NS9472
Description
Seat Covers in Neosupreme for 2012-2020 Nissan NV3500 - (F), S Model, 50/50, w/rmv hdrst, w/side airbg, w/90 fold pas st, w/mn dr st, w/mn pas st, w/armrst
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.