Shop COVERKING

Neosupreme Seat Covers for 20122020 Nissan NV3500, CSC2RT03NS9450

  • Mfr # CSC2RT03NS9450

  • Zoro # G6598974


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV3500
Family Code
NS9450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT03NS9450
Zoro #
G6598974
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV3500
Color
Camo Realtree AP with Black sides
Family Code
NS9450

Description

Seat Covers in Neosupreme for 2012-2020 Nissan NV3500 - (F),SV Model, 50/50 bkt, w/rmvbl hdrst, w/side arbg, w/90 deg fold pas st, w/pwr dr st, w/man pas st

Ratings & reviews