Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20132013 Jeep Wrangler, CSC2RT07JP9408
- Mfr # CSC2RT07JP9408
- Zoro # G7040290
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2013 Jeep Wrangler
Family Code
JP9408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT07JP9408
- Zoro #
- G7040290
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2013 To 2013 Jeep Wrangler
- Color
- Camo Realtree AP Pink with Black Sides
- Family Code
- JP9408
Description
Seat Covers in Neosupreme for 2013-2013 Jeep Wrangler - (F), NON-US RHD 2-Door, 50/50 bkt, w/remov hdrst, w/o height-adj dr seat, w/o seat-mount side airbg