Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20132015 Hyundai Veloster, CSC2MO02HI9325
Mfr # CSC2MO02HI9325
Zoro # G6270780
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2015 Hyundai Veloster
Family Code
HI9325
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO02HI9325
- Zoro #
- G6270780
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2013 To 2015 Hyundai Veloster
- Color
- Camo Mossy Oak Break Up Infinity with Black Sides
- Family Code
- HI9325
Description
Seat Covers in Neosupreme for 2013-2015 Hyundai Veloster - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & manual passenger seat