Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20132016 Hyundai Elantra, CSC2MO09HI9307
Mfr # CSC2MO09HI9307
Zoro # G6432654
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2016 Hyundai Elantra Sedan
Family Code
HI9307
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO09HI9307
- Zoro #
- G6432654
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- For Use With
- For 2013 To 2016 Hyundai Elantra Sedan
- Family Code
- HI9307
Description
Seat Covers in Neosupreme for 2013-2016 Hyundai Elantra Sedan - (R), 40/60 Backrest, Solid Bottom, w/3 removable headrests, w/built-in armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov