Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20132016 Hyundai Elantra, CSC2RT05HI9332
Mfr # CSC2RT05HI9332
Zoro # G7055803
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2016 Hyundai Elantra Hatchback
Family Code
HI9332
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT05HI9332
- Zoro #
- G7055803
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2013 To 2016 Hyundai Elantra Hatchback
- Color
- Camo Realtree XTRA with Black Sides
- Family Code
- HI9332
Description
Seat Covers in Neosupreme for 2013-2016 Hyundai Elantra Hatchback - (R), 40/60 Split Bench (40 on driver side), w/3 removable headrests, w/built-in 60 armrest