Shop COVERKING

Neosupreme Seat Covers for 20132016 Nissan Altima, CSC2PD34NS9867

  • Mfr # CSC2PD34NS9867
  • Zoro # G6542502

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2016 Nissan Altima
Family Code
NS9867
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD34NS9867
Zoro #
G6542502
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Digital Camo Jungle with Black Sides
For Use With
For 2013 To 2016 Nissan Altima
Family Code
NS9867

Description

Seat Covers in Neosupreme for 2013-2016 Nissan Altima - (R), 4 door sedan, 60/40 split bench, w/3 built-in headrests, w/built in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.