Shop COVERKING

Neosupreme Seat Covers for 20132016 Nissan Altima, CSC2PD38NS9819

  • Mfr # CSC2PD38NS9819
  • Zoro # G5402403

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2016 Nissan Altima
Family Code
NS9819
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD38NS9819
Zoro #
G5402403
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Pink with Black Sides
For Use With
For 2013 To 2016 Nissan Altima
Family Code
NS9819

Description

Seat Covers in Neosupreme for 2013-2016 Nissan Altima - (F), 4 door sedan, 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr, w/man pas, w/o man lumbar

Ratings & reviews