Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20132018 Acura ILX R, CSC2KT08AC9390
- Mfr # CSC2KT08AC9390
- Zoro # G5032462
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2018 Acura ILX
Family Code
AC9390
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08AC9390
- Zoro #
- G5032462
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2013 To 2018 Acura ILX
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- AC9390
Description
Seat Covers in Neosupreme for 2013-2018 Acura ILX - (R), Solid Bench, Solid Bottom, w/3 removable headrests, w/built-in armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov