Shop COVERKING

Neosupreme Seat Covers for 20132018 Acura RDX F, CSC2RT05AC9378

  • Mfr # CSC2RT05AC9378
  • Zoro # G6560669

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2018 Acura RDX
Family Code
AC9378
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT05AC9378
Zoro #
G6560669
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2018 Acura RDX
Color
Camo Realtree XTRA with Black Sides
Family Code
AC9378

Description

Seat Covers in Neosupreme for 2013-2018 Acura RDX - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.