Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20132018 Acura RDX R, CSC2PD38AC9379
Mfr # CSC2PD38AC9379
Zoro # G5411950
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2018 Acura RDX
Family Code
AC9379
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38AC9379
- Zoro #
- G5411950
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2013 To 2018 Acura RDX
- Family Code
- AC9379
Description
Seat Covers in Neosupreme for 2013-2018 Acura RDX - (R), 60/40 Split Back, Solid Bottom, w/3 removable headrests, w/built-in armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.