Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20132018 Acura RDX R, CSC2RT08AC9379
Mfr # CSC2RT08AC9379
Zoro # G7011362
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2018 Acura RDX
Family Code
AC9379
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08AC9379
- Zoro #
- G7011362
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2013 To 2018 Acura RDX
- Color
- Camo Realtree Max-1 with Black Sides
- Family Code
- AC9379
Description
Seat Covers in Neosupreme for 2013-2018 Acura RDX - (R), 60/40 Split Back, Solid Bottom, w/3 removable headrests, w/built-in armrest