Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neosupreme Seat Covers for 20132018 CANAm Maverick, CSC2MO02CA1001

  • Mfr # CSC2MO02CA1001

  • Zoro # G6236228


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2018 CAN-Am Maverick
Family Code
CA1001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO02CA1001
Zoro #
G6236228
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Infinity with Black Sides
Seat Position
Front
For Use With
For 2013 To 2018 CAN-Am Maverick
Family Code
CA1001

Description

Seat Covers in Neosupreme for 2013-2018 CAN-Am Maverick - (F), Highback Bucket, w/large center hole in backrest, NOT FOR X3 MODEL, NOT FOR BEARD SEATS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.