Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20132019 Nissan Sentra, CSC2PD38NS9778
- Mfr # CSC2PD38NS9778
- Zoro # G5396569
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2013 To 2019 Nissan Sentra
Family Code
NS9778
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38NS9778
- Zoro #
- G5396569
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2013 To 2019 Nissan Sentra
- Color
- Digital Camo Pink with Black Sides
- Family Code
- NS9778
Description
Seat Covers in Neosupreme for 2013-2019 Nissan Sentra - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver and manual passenger seat